Shop All Fuel Transfer Accessories
This Product is Discontinued
Blue Def
Poly Tote Coupler, 4 Pin, 10 gpm Capacity (Discontinued)
Mfr # BEDEFPTDC
Zoro # G3780169
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wetted Materials Polypropylene
- Capacity 10 GPM
- Adapter Type RSV Coupler
- Includes Coupler
- Clamp Style Closed Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # BEDEFPTDC
- Zoro # G3780169
- UPC # 855365004107
- Country of Origin Czechia
- Category Fuel Transfer Accessories
Dimensions
Hose Inside Dia. | 3/4 |
Threaded Connection Size | 3/4 in |
Tote Connection Size | 2 in |
Details
Item | Coupler |
Wetted Materials | Polypropylene |
Capacity | 10 GPM |
Adapter Type | RSV Coupler |
Includes | Coupler |
Clamp Style | Closed Connection |
Seal Material | EPDM |
Features | Protection From Contamination |
Agency Compliance | ISO22241 |
Compatible Chemicals | DEF |
Diesel Exhaust Fluid Compatible | Yes |
Threaded Connection Type | Buttress |
Body Material | Nylon |
For Media Type | DEF |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Nylon, Seal Material EPDM, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Buttress, Hose Inside Dia. 3/4, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Polypropylene, Agency Compliance ISO22241, Features Protection From Contamination, Includes Coupler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.