Shop All Electric Drum Pumps
Blue Def
Operated Drum Pump, SS, 60 Hz, 1/3 HP
Mfr # DEFTB20SN
Zoro # G3780196
Free Shipping & Returns
$1,064.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Housing Material Stainless steel
- Includes Bracket, Dispense Hose, Fittings, Nozzle, Pump, Suction Hose
- Inlet Size 3/4"
- Motor Type Universal AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Def
- MFR # DEFTB20SN
- Zoro # G3780196
- UPC # 855365042062
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 3/4" |
Suction Tube Outlet I.D. Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Discharge Tube Length | 20 ft. |
Outlet Size | 3/4" |
Hose Length | 20 ft |
Discharge Tube Outlet OD Size | 3/4" |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Length | 48 in |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, For Use With Diesel Exhaust Fluid, Rated Voltage 115V AC, Suction Tube OD 3/4 in, Hose Length 20 ft, Suction Tube Length 48 in, Includes Bung Adapter No, Nozzle Operation Manual, Frequency (Hz) 60 Hz, Power Source Electric, Includes Discharge Hose Yes, Compatible Chemicals DEF, Includes Nozzle Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Coupler, 2-1/2 in. Dia., 2-1/2 in. W (195207A)
- DWYER INSTRUMENTS Mini Float Level Switch (L10-B-3-O)
- SANDPIPER Rebuild Kit, Air End (WR10 AIR KIT)
- ARO Assembly Kit (637140-33)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- FLUX Drum Pump, Stainless Steel, 39" Long, Motor, 120V, 60Hz, 1ph, 230 Watts Power, 6 ft UHMWPE Hose (24-ZORO0078)
- Blue Def Electric Drum Pumps