Shop All Pump Parts
Blue Def
Inline Digital Flow Meter, 7" L, 6" W, 4" H
Mfr # DEFMTR
Zoro # G6568788
original price:
$508.34
27% off
new price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material Viton
- For Use With DEF Dispensing Systems
- DEF Compatible Yes
- Length 7 in
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFMTR
- Zoro # G6568788
- UPC # 074804064742
- Country of Origin Czechia
- Category Pump Parts
Dimensions
Length | 7 in |
Diameter | 1" |
Width | 6 in |
Manufacturers Warranty Length | 1 yr |
Height | 4 in |
For Pipe Size | 1 in Stainless Steel Tube |
Overall Length | 4.3 in |
Overall Width | 3.4 in |
Overall Height | 2.2 in |
Connection Size | 1 in |
Description
Inline Digital Flow Meter, Product Type In-Line Digital Flow Meter, Flowmeter Type Turbine, Accuracy +/-1 Percent, Connection Size 1 in, Connection Type Insertion, Compatible Flow Material DEF, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum 14 Degrees F, Voltage - Maximum Battery Backup, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Seal Material Viton, Shaft Material Stainless Steel, Wetted Material Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage (5UWK7)
- STENNER Dual Head Pump Adj Rate 170JL5 170GPD 25Psi 3/8"W (170JL5A3STAA)
- SQUARE D Wtrpump Switch 40-60 Psi (FSG2J24CP)
- CAMPBELL Pitless Adapter, Size 1 In. (B-10XLF)
- BLUE DEF Mobile Drum Cart, 47-1/4" L, 36" W, 41" H (DEFDR-C)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- ARO Air Motor Service Kit, Piston Pumps (637084)
- Blue Def Pump Parts