Shop All Pump Parts
Blue Def
Hose Reel, 1" dia., 23" L x 22" W x 7" H
Mfr # DEFHR25
Zoro # G6569969
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 145 psi
- For Use With DEF, Water
- Includes Axis/Bearing Spring Rewind
- Width 22 in
- Length 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFHR25
- Zoro # G6569969
- UPC # 074804065138
- Country of Origin Czechia
- Category Pump Parts
Dimensions
Width | 22 in |
Length | 23 in |
Diameter | 1" |
Discharge Tube Outlet OD Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Hose Length | 25 ft |
Discharge Tube Outlet ID Size | 3/4" |
Height | 7 in |
Discharge Size FPT (In.) | 3/4 |
Manufacturers Warranty Length | 1 yr. |
Overall Height | 19 5/8 in |
Hose Outside Dia. | 3/4 in |
Overall Depth | 18 9/16 in |
Overall Width | 6 in |
Mount Hole Diameter | 3/8 in |
Overall Dimensions | 18 9/16 in L x 6 in W x 19 5/8 in H |
Overall Length | 18 9/16 in |
Leader Hose Fitting A Size | 1 in |
Leader Hose Fitting B Size | 1 in |
Hose Fitting B Size | 4 in |
Fitting Size | 3/4 in x 4 in |
Hose Fitting A Size | 3/4 in |
Swivel Inlet Thread Size | 45/64 in |
Mounting Hole Center to Center Width | 2 57/64 in |
Reel Width | 22 51/64 in |
Reel Diameter | 20 in |
Swivel Outlet Thread Size | 45/64 in |
Mounting Hole Center to Center Height | 4 59/64 in |
Leader Hose Length | 3 3/8 ft |
Mount Base Height | 12 1/64 in |
Mount Base Width | 3 47/64 in |
Description
Spring Return Hose Reel, DEF, 145 psi, Hose Capacity 25 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 25 ft, Reel Material Steel, Mounting Location Bench, Ceiling, Speed Limited Retraction Yes, Overall Height 19 5/8 in, Overall Length 18 9/16 in, Overall Width 6 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Pump Rebuild Kits for Goulds G&L® Pump Model 3656S (FK173656SXXX11SP)
- CHEM-TECH Replacement Tube Assy, For Use w/ 3HHF5 (NC90XX2HPA-XXXXX)
- DAYTON Grinder Pump, 2 HP, 230 Volts, 11 Amps (11A342)
- DAYTON Gear (PPO6ZN008GG)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- A.R. NORTH AMERICA Chemical Injector 1.8 (0203006110)
- Blue Def Pump Parts