Shop All Electric Drum Pumps
Blue Def
Electric Operated Tote Pump, 120VAC, 60 Hz
Mfr # DEFTP120P
Zoro # G6524697
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Housing Material Die-Cast Aluminum
- Includes 120V ELECTRIC TOTE DEF PUMP ONLY
- Inlet Size 1" NPT
- Motor Type Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Def
- MFR # DEFTP120P
- Zoro # G6524697
- UPC # 074804064681
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Length | 13" |
Discharge Size FPT (In.) | 1 |
Discharge Tube Outlet ID Size | 3/4" |
Height | 7" |
Width | 7" |
Manufacturers Warranty Length | 3 yr. |
Suction Tube Outlet O.D. Size | 3/4" |
Discharge Tube Outlet OD Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Outlet Size | 1" |
Suction Tube Outlet I.D. Size | 3/4" |
Cord Length | 63 in |
For Container Size | 275 gal, 330 gal |
Description
Electric Operated Tote Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With Diesel Exhaust Fluid, Rated Voltage 120V AC, Pump Connection ID 3/4 in, Cord Length 63 in, Includes Bung Adapter No, Runs Dry No, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming Yes, Compatible Chemicals DEF, Discharge Connection Type BSP, Features INTEGRATED INTERNAL BYPASS, Includes Nozzle No, Pump Connection Type BSP
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE TUNE UP KIT (DB96510)
- DAYTON Pump Repair Kit, PTFE, Fluid, 1 In. (22A612)
- PAC SEAL 5/8" Pump Shaft Seal (68-062-04)
- DAYTON Grease Cup (PP54G)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- BLUE DEF Operated Drum Pump, SS, 60 Hz, 1/3 HP (DEFTB20SN)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- DAYTON Drum Pump, 120VAC, 1 HP, 60 Hz (6GKR1)
- Blue Def Electric Drum Pumps