Shop All Electric Drum Pumps
Blue Def
Electric Operated Drum Pump, 120VAC, 60 Hz
Mfr # DEFDP120
Zoro # G6534689
original price:
$393.99
5% off
new price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Diesel Exhaust Fluid
- Housing Material HDPE
- Includes 120V ELECTRIC DRUM DEF PUMP ONLY
- Inlet Size 1" NPT
- Motor Type Axial Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFDP120
- Zoro # G6534689
- UPC # 074804070484
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Height | 11" |
Suction Tube Outlet I.D. Size | 3/4" |
Min. Length | 37" |
Outlet Size | 1" |
Discharge Tube Outlet ID Size | 3/4" |
Discharge Size FPT (In.) | 1 |
Length | 4" |
Discharge Tube Outlet OD Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Width | 5" |
Cord Length | 66 in |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Hose Inside Dia. Not Applicable, Max. Outlet Pressure Not Applicable, For Use With Diesel Exhaust Fluid, Rated Voltage 120V AC, Pump Connection ID 1 in, Cord Length 66 in, Includes Bung Adapter Yes, Runs Dry No, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose No, Self-Priming No, Compatible Chemicals DEF, Discharge Connection Type BSP, Features Thermal Protection, Includes Nozzle No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Nozzle Boot Repair Kit, Small Pump (KIT120NB)
- DAYTON Hot Oil Cooking Pump, 1/2 HP, 115/230V (6DHJ0)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM (PD10A-AAP-GGG)
- TACO Cartridge, For 3GZV7, 4PC81 (0013-008RP)
- BLUE DEF Operated Drum Pump, SS, 60 Hz, 1/3 HP (DEFTB20SN)
- BLUE DEF Electric Operated Drum Pump, 12VDC, 60 Hz (DEFDP12VP)
- BLUE DEF Electric Drum Pump, 120VAC, 60 Hz, 1 Phase (DEFDP120)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- DAYTON Drum Pump, 110VAC, 1 HP, 60 Hz (3PXJ9)
- Blue Def Electric Drum Pumps