Shop All Electric Drum Pumps
Blue Def
Electric Drum Pump, 12VDC, 60 Hz, 1 Phase
Mfr # DEFDP12V
Zoro # G6538231
original price:
$1,097.79
51% off
Free Shipping & Returns
$534.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF 55 GAL DRUM
- Housing Material HDPE
- Includes Discharge Hose, Drum Adapter, Polyethylene Nozzle
- Inlet Size 1" NPT
- Motor Type Axial Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Def
- MFR # DEFDP12V
- Zoro # G6538231
- UPC # 074804064711
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Width | 5" |
Length | 4" |
Outlet Size | 1" |
Manufacturers Warranty Length | 1 yr. |
Suction Tube Outlet I.D. Size | 3/4" |
Discharge Tube Outlet OD Size | 3/4" |
Suction Tube Length | 60 in |
Suction Tube Outlet O.D. Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Discharge Tube Outlet ID Size | 3/4" |
Hose Length | 13 ft |
Discharge Size FPT (In.) | 1 |
Discharge Tube Length | 13 ft. |
Height | 11" |
Bung Connection Dia. | 2 in |
For Container Size | 55 gal |
Hose Outside Dia. | 3/4 in |
Cord Length | 66 in |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With DEF 55 GAL DRUM, Rated Voltage 12V DC, Pump Connection ID 3/4 in, Suction Tube OD 3/4 in, Hose Length 13 ft, Suction Tube Length 60 in, Cord Length 66 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PUMP 92751 3/4 HP Stainless Steel and Cast Iron Sump Pump (92751)
- OASE Pond/Pool Vacuum, 16in. dia., 15A, 1800W (50409)
- ARMSTRONG PUMPS Impeller, In-Line, Noryl, 3 22/25" OD (816305-328K)
- FLOWSERVE Seal, Pump Shaft (21-150-04)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- BLUE DEF Operated Drum Pump, SS, 60 Hz, 1/3 HP (DEFTB20SN)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- Blue Def Electric Drum Pumps