Shop All Electric Drum Pumps
Blue Def
Electric Drum Pump, 120VAC, 60 Hz, 1 Phase
Mfr # DEFDP120
Zoro # G6563982
original price:
$1,175.17
52% off
new price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF 55 GAL DRUM
- Housing Material HDPE
- Includes Discharge Hose, Drum Adapter, Polyethylene Nozzle
- Inlet Size 1" NPT
- Motor Type Axial Gear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFDP120
- Zoro # G6563982
- UPC # 074804064698
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Height | 11" |
Length | 4" |
Discharge Tube Outlet OD Size | 3/4" |
Suction Tube Length | 60 in |
Outlet Size | 1" |
Discharge Tube Outlet ID Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Manufacturers Warranty Length | 1 yr. |
Width | 5" |
Discharge Tube Length | 13 ft. |
Suction Tube Outlet I.D. Size | 3/4" |
Hose Length | 13 ft |
Hose Inside Dia. | 3/4 in |
Discharge Size FPT (In.) | 1 |
Hose Outside Dia. | 3/4 in |
Bung Connection Dia. | 2 in |
Cord Length | 66 in |
For Container Size | 55 gal |
Description
Electric Operated Drum Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With DEF 55 GAL DRUM, Rated Voltage 120V AC, Pump Connection ID 3/4 in, Suction Tube OD 3/4 in, Hose Length 13 ft, Suction Tube Length 60 in, Cord Length 66 in, Includes Bung Adapter Yes, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARWIL Pump Controller, Chemical Feed, 3/4" (CF-112N-75)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (20PMPDWOP)
- SJE-RHOMBUS Tank Alert AB Alarm High Water (TAAB-01H)
- ZOELLER Relay, 115 Volt (217092)
- BLUE DEF Tote Pump System, 12VDC, 60 Hz, 1 Phase (DEFTP12VMN)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 3450 rpm (DEFTP120SN)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- BLUE DEF Electric Operated Drum Pump, 120VAC, 60 Hz (DEFDP120)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFP-54/S1)
- Blue Def Electric Drum Pumps