Shop All Pump Parts
Blue Def
Dual Port Tote Cap, 7" L x 6" W x 2" H
Mfr # DEF5792
Zoro # G6573819
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4 Pin Valve, Downtube Fitting
- Diameter 6"
- Height 2"
- Length 7"
- Manufacturers Warranty Length 1 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Def
- MFR # DEF5792
- Zoro # G6573819
- Country of Origin Czechia
- Category Pump Parts
Dimensions
Diameter | 6" |
Height | 2" |
Length | 7" |
Manufacturers Warranty Length | 1 yr. |
Width | 6" |
Bung Connection Dia. | 6 in |
For Container Size | 275 gal, 330 gal |
Details
Item | Dual Port Tote Cap |
For Use With | 4 Pin Valve, Downtube Fitting |
Self-Priming | No |
DEF Compatible | Yes |
Wetted Materials | Polyethylene |
Agency Compliance | ISO22241 |
Diesel Exhaust Fluid Compatible | Yes |
For Media Type | DEF |
Food Grade | No |
Adapter Material | Polyethylene |
Compatible Chemicals | DEF |
For Container Type | Tote |
Adapter Connection Type | Buttress |
Gear Lube | NT |
Grease | NT |
Features | Dual Port Access for Quick Filling |
Description
Dual Port Tote Cap, Adapter Material Polyethylene, For Container Size 275 gal, 330 gal, For Container Type Tote, Bung Connection Dia. 6 in, Adapter Connection Type Buttress, Compatible Chemicals DEF, Wetted Materials Polyethylene, For Use With 4 Pin Valve, Downtube Fitting, Agency Compliance ISO22241, Diesel Exhaust Fluid Compatible Yes, Food Grade No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Irrigation Pump, 2 HP, Heavy Duty (HSP20P1)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- SPRINGER PARTS Sleeve 060-064-130-134-133 SS; Replaces Wright Flow Technologies Part# WT0600SLV (WT0600SLVSP)
- HEDLAND Flow Switch 115VAC (H526-003)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Mobile Drum Cart, 47-1/4" L, 36" W, 41" H (DEFDR-C)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- DAYTON Pump Repair Kit, Fluid (6PY73)
- Blue Def Pump Parts