Shop All Pump Parts
Blue Def
Drum Valve, 2" dia., 45" L x 2" W x 35" H
Mfr # BEDEFVD55P
Zoro # G6574327
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 55 gal DEF Drums
- Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube
- Length 45"
- Height 35"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # BEDEFVD55P
- Zoro # G6574327
- Country of Origin United States
- Category Pump Parts
Dimensions
Length | 45" |
Height | 35" |
Width | 2" |
Diameter | 2" |
Manufacturers Warranty Length | 1 yr. |
Downtube Length | 31 7/8 in |
Overall Length | 31 7/8 in |
Valve Thread Dia. | 2 in |
Description
Drum Valve, Valve Thread Dia. 2 in, Valve Thread Type Buttress, Body Material Polyethylene, Seal Material EPDM, Wetted Materials Polyethylene, Max. Fluid Temp. 120 Degrees F, Min. Fluid Temp. 12 Degrees F, Downtube Length 31 7/8 in, Overall Length 31 7/8 in, Diesel Exhaust Fluid Compatible Yes, Food Grade No, Features Pre Assembled Easy to Install, Includes Polyethylene 4 Pin Coupler, Pre Installed Downtube, For Use With 55 gal DEF Drums, Agency Compliance ISO 22241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tune Up Kit (3955-TK1)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (15PMDWOP)
- DAYTON Liquid Operated, Cast Iron, Jet (5NAN1)
- FLINT & WALLING Booster Cartridge, 14 Stages, SS (136685)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Mobile Drum Cart, 47-1/4" L, 36" W, 41" H (DEFDR-C)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- DAYTON Lip Seal (PPR8ZN001G)
- Blue Def Pump Parts