Shop All Drum Heaters
Blue Def
Drum Heat Blanket, 55" L x 40" W x 53" H
Mfr # DEFTH330BD-A
Zoro # G6566843
product price: $3,965.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,965.99
Free 30-Day Returns
Key Features
- Watts 1,440 W
- Length 55 in
- Agency Compliance UL
- Self-Priming No
- For Use With 330 gal DEF Tote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFTH330BD-A
- Zoro # G6566843
- UPC # 074804073652
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 55 in |
Width | 40 in |
Height | 53 in |
Manufacturers Warranty Length | 1 yr. |
Heater Length | 55 in |
Details
Item | Drum Heat Blanket |
Watts | 1,440 W |
Agency Compliance | UL |
Self-Priming | No |
For Use With | 330 gal DEF Tote |
DEF Compatible | Yes |
Features | Internal Thermostat |
Current Rating | 12 A |
Temperature Control Range | 12 Degrees F to 70 Degrees F |
Thermostat Temperature -Minimum | 12 Degrees F |
Thermostat Temperature -Maximum | 70 Degrees F |
For Container Material Type | Metal, Plastic |
Operating Temperature - Maximum | 70 Degrees F |
For Container Type | IBC Totes |
Environment | Indoor, Outdoor |
For Container Capacity | 330 gal |
Operating Voltage | 115V AC |
Description
Drum Heat Blanket, Current Rating 12 A, Environment Indoor, Outdoor, For Container Capacity 330 gal, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 70 Degrees F, Thermostat Temperature -Minimum 12 Degrees F, Operating Voltage 115V AC, Watts 1,440 W, Features Internal Thermostat, Heater Length 55 in, Operating Temperature - Maximum 70 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Heat Cable F/Pipe 9Ft (AHB019A)
- REZNOR Inducer Assembly, Less Shroud, 115V (220779)
- MAXITROL 210G-3" 3" Npt. Gas Pressure (210G-3")
- DAYTON Louver, Intake, 36-48 In, Galvanized Steel (3C975)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum Heater, Single-Zone - For Poly Drums, 55 Gallon, 120V, 770W (FGPDHC55120D)
- BUILD-ALL Drop-in Drum Heater, Aqueous Cleaning Chemistry, 120V, 900 Watt Heating Element, Adjustable Thermostat (DHR-900W)
- BRISKHEAT IBC Heater, 120VAC, 1440W, 36" Height, 160"-192" Tank Perimeter, 34lbs (TOTE361-ADJ)
- VESTIL Poly Drum Heater for 55 Gallon Capacity (DRH-P-55)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 700W, 16 Gallon (GDHCS11)
- ZORO SELECT Drum Heater, Electric, 30 gal., 120V (SRX30-115)
- Blue Def Drum Heaters