Shop All Drum Heaters
Blue Def
Drum Heat Blanket, 40" L x 40" W x 46" H
Mfr # DEFTH275BD-A
Zoro # G6579443
product price: $2,858.99
/ea
Free Shipping & Returns
$2,858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,440 W
- Length 40 in
- For Use With 275 gal DEF Tote
- Height 46 in
- Features Internal Thermostat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEFTH275BD-A
- Zoro # G6579443
- UPC # 074804073645
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 40 in |
Height | 46 in |
Width | 40 in |
Manufacturers Warranty Length | 1 yr. |
Heater Length | 40 in |
Details
Item | Drum Heat Blanket |
Watts | 1,440 W |
For Use With | 275 gal DEF Tote |
Features | Internal Thermostat |
DEF Compatible | Yes |
Self-Priming | No |
Agency Compliance | UL |
Current Rating | 12 A |
For Container Material Type | Metal, Plastic |
Thermostat Temperature -Minimum | 12 Degrees F |
Operating Temperature - Maximum | 70 Degrees F |
For Container Capacity | 275 gal |
Thermostat Temperature -Maximum | 70 Degrees F |
Temperature Control Range | 12 Degrees F to 70 Degrees F |
For Container Type | IBC Totes |
Operating Voltage | 115V AC |
Environment | Indoor, Outdoor |
Description
Drum Heat Blanket, Current Rating 12 A, Environment Indoor, Outdoor, For Container Capacity 275 gal, For Container Material Type Metal, Plastic, For Container Type IBC Totes, Thermostat Temperature -Maximum 70 Degrees F, Thermostat Temperature -Minimum 12 Degrees F, Operating Voltage 115V AC, Watts 1,440 W, Features Internal Thermostat, Heater Length 40 in, Operating Temperature - Maximum 70 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK FLASH VINYL WHT 18""X50' (RESYSVN18/50-WH)
- MAKITA Blower Nozzle, For XBU03 (191L13-5)
- DAYTON Propeller, 24" Dia., 23 Deg. Pitch (VE10E026PG)
- DAYTON 26" Sq Steel Roof Fan To Curb Hinge Kit (56JN72)
- BRISKHEAT Drum Heater, Dual Zone - For Metal Drums, 55 Gallon, 240V, 3200W (FGDDC55240D)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 15 Gallon, 700W, 44"L x 4"W (DHCS11R)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 16 Gallon, 240VAC, 700W, 44"L x 4"W (DHLS21)
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, L66 3/4In (3CDA1)
- ZORO SELECT Pail Heater, Electric, 5 gal., 100W (BEE-5R)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- BRISKHEAT Drum/Pail Heater, Silicone Rubber, 120VAC, 5 Gallon, 550W, 35"L x 4"W (DHCS10R)
- Blue Def Heating Elements