Shop All Pump Parts
Blue Def
Coupler, 7" L x 6" W x 6" H, 3/4" dia.
Mfr # DEF5702
Zoro # G6541068
original price:
$159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 4 Pin RSV Valve
- Self-Priming No
- Width 6"
- Clamp Style Closed Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEF5702
- Zoro # G6541068
- UPC # 074804065237
- Country of Origin United States
- Category Pump Parts
Dimensions
Width | 6" |
Diameter | 3/4" |
Manufacturers Warranty Length | 1 yr |
Length | 7" |
Height | 6" |
Tote Connection Size | 2 in |
Threaded Connection Size | 3/4 in |
Hose Inside Dia. | 3/4 |
Details
Item | Coupler |
Seal Material | EPDM |
For Use With | 4 Pin RSV Valve |
Self-Priming | No |
Clamp Style | Closed Connection |
DEF Compatible | Yes |
Wetted Materials | Polyethylene |
Features | Protection From Contamination |
Compatible Chemicals | DEF |
For Media Type | DEF |
Diesel Exhaust Fluid Compatible | Yes |
Agency Compliance | ISO22241 |
Threaded Connection Type | Buttress |
Body Material | Nylon |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Nylon, Seal Material EPDM, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Buttress, Hose Inside Dia. 3/4, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Polyethylene, Agency Compliance ISO22241, Features Protection From Contamination, For Use With 4 Pin RSV Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE Attwood Sahara Auto Bilge Pump 1100 Gph (4511-7)
- DAYTON Diaphragm 10/15 Tpo (771972)
- PIUSI USA Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022500C)
- FILL-RITE Fuel Transfer Pump, 10 gpm Max. Flow Rate , Cast Iron, 1 in NPT Inlet (FR110)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-SN)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Mobile Drum Cart, 47-1/4" L, 36" W, 41" H (DEFDR-C)
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- ARMSTRONG INTERNATIONAL Float Type Air Vent, 400 psi (11AV-1/2"-5/64)
- Blue Def Pump Parts