Shop All Pump Parts
Blue Def
Automatic Nozzle, 1" dia., 16" L, 7" W, 3" H
Mfr # DEF-SN
Zoro # G6554639
original price:
$562.67
47% off
new price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF Dispensing Systems
- Width 7"
- DEF Compatible Yes
- Manufacturers Warranty Length 1 yr.
- Self-Priming No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Def
- MFR # DEF-SN
- Zoro # G6554639
- UPC # 074804065015
- Country of Origin China
- Category Pump Parts
Dimensions
Width | 7" |
Manufacturers Warranty Length | 1 yr. |
Height | 3" |
Length | 16" |
Diameter | 1" |
Inlet Size | 3/4 in |
Overall Length | 15 3/4 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Drum Pump Nozzle, Overall Length 15 3/4 in, Features Auto Shut-Off, Primary Color Blue, Food Grade No, For Use With DEF Dispensing Systems, Compatible Chemicals DEF, Spout Material Stainless Steel, Agency Compliance ISO22241, Min. Fluid Temp. 12 Degrees F, Nozzle Material Stainless Steel, Spout Connection Size 3/4 in, Spout Discharge Size 3/4 in, Inlet Size 3/4 in, Max. Fluid Temp. 315 Degrees F, Nozzle Operation Automatic, Spout Connection Type Integral to Nozzle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 135 GPM (HDB2,DS4CI.)
- BOARDWALK Siphon Pump, 1 oz/Pump, Plastic, For 1gal Bottles, White (BWK00417EA)
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- LIBERTY PUMPS Crawl Space System, 1/2 HP, 115V (CSP-457)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 6" H (DEF756-008B)
- CAMPBELL Coupling, Drive, 2 In (SWDC8)
- Blue Def Pump Parts