Blue

Blue BLUE-SPARK-SL-B-KIT1661-NFBA Large Diaphragm Studio Condenser Microphone with Xpix Studio Desktop Mic Stand


product price: $362.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Blue
  • MFR # BLUE_SPARK_SL_B_KIT1661_NFBA
  • Zoro # G903781492
  • UPC #
    96259931110
  • Country of Origin China
  • Category Microphones

Description

The Blue Spark SL is a studio large-diaphragm condenser microphone that captures stunning-quality recordings for vocals, guitars, drums, pianos and more. The microphone ensures a pure signal with class-A circuitry and effectively minimizes off-axis feedback with a cardioid polar pattern. With a switchable 100 Hz high-pass filter and a -20 dB pad, the Spark SL provides the ultimate in versatility and you can capture the detail of any sound with a frequency range between 20 Hz to 20 kHz and an SPL of 136dB. The microphone capsule is designed for transparent, neutral sound and a JFET design keeps the capsule's backplate evenly charged for a consistent transparent and even signal. The microphone runs on 48V phantom power and provides a dynamic range of 119.6 dB. A custom shockmount and a wooden storage box are included in the package.

Features
  • Professional closed-back headphones, with attractive design by Xpix features adjustable padded headband and delivers studio-quality sound
  • Stable round base with a rubber grip for exceptional sturdiness
  • Designed with Fibertique technology to safely and effectively clean the surfaces of electronic devices
  • Professional studio large-diaphragm condenser microphone suitable for use with home-studio USB audio interfaces
  • Stunning-quality recordings for vocals, guitars, drums, pianos & more with class-A circuitry and a cardioid polar pattern to effectively minimize off-axis feedback
Includes:
  • Samson Dynamic Stereo headphones
  • Xpix Desktop Studio Mic Stand
  • Fibertique Cleaning Cloth
  • XLR Cable
Specifications
  • Weight: 148 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.