Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 44X34
Mfr # BL623NCM44X34
Zoro # G006585225
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 44
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM44X34
- Zoro # G006585225
- UPC # 87587710954
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, Brs, PK10 (5KR78)
- ULTRATECH IBC Containment Unit, 375 gal Spill Capacity, Polyethylene (1128)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, M Size, Gauntlet, Red, PR (INDI-CCP-03-M)
- MCR SAFETY Std Weight 22Oz Knit Wrist Gray, PK12 (9422KM)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 30 32)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- DOVETAIL WORKWEAR Anna Taskpant - Painter's White Canvas 8x34 (DWS20P4C-100-8x34)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-52/54-BLK)
- PIONEER Ripstop Pant, Green, 3XL (V1200461U-3XL)
- 5.11 Stryke Pants, Size 38", Coyote (74369)
- Blue Bay Work Pants and Shorts