Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 42X34
Mfr # BL623NCM42X34
Zoro # G406585153
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 42
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM42X34
- Zoro # G406585153
- UPC # 87587710952
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD TUFF Farm Bell (YTF-22LB)
- ENVIROTACK&TRADE EnviroTack 24x30 60-Layer Blue Disposable Adhesive Mat (PS 2430 64 B)
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, L, 100 PK, Natural (10D865)
- CONDOR 3 Piece Rainsuit w/Detachable Hood, Yellow, S (4T224)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 42x32 (74273)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-44 (WP040)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 30x30 (P874NV 30 30)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- 5.11 Taclite EMS Pants, Size 38, Black (74363)
- Blue Bay Workwear