Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 42X34
Mfr # BL126NCM42X34
Zoro # G006585201
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 42
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL126NCM42X34
- Zoro # G006585201
- UPC # 87587707302
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 42 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respirator Cleaning Wipes, Alcohol-Free Respirator Cleaning Wipe (51131-07065)
- 3M 3M™ N95 Particulate Filter, Box Of 10 (7000002008)
- GENERAL ELECTRIC SMS Protective Coverall, w/Elastic Hood&Wrist 2XL (GW9012XL)
- PAULSON Faceshield, Shade3, Propnte, 8"x15.5"x.060" (IM9-P6F3)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- RED KAP Mens Dungaree Jean (PD80PW 36 30)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- 5.11 Stryke Pant, TDU Green, 32 30 (74369)
- 5.11 Apex Pants, Size 34" x 32", Storm (74434)
- MARCO Leather Blast Suit - X-Large (1029603)
- Blue Bay Work Pants and Shorts