Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 40X34
Mfr # BL126NCM40X34
Zoro # G506585213
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 40
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM40X34
- Zoro # G506585213
- UPC # 87587707300
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Sponge, 1/2" Thick (452.12X3X6BYL)
- BIG BEAM Emergency Light, Low Profile Steel (LASER)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 060)
- MSA SAFETY MSA Advantage™ 420 Half Mask, L (10102184)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CARHARTT Dungaree Work Pants, Black, Size 32x34 In (B11-BLK 32 34)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- RED KAP Mens Charcoal Pant W/Side Elastic (PT60CH 4032)
- 5.11 Men's Tactical Pant, Tundra, 34 to 35" (74251)
- 5.11 Women's Tactical Pant, Black, 10, Long (64358)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- Blue Bay Work Pants and Shorts