Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 39X34
Mfr # BL623NCM39X34
Zoro # G406585146
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 39
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM39X34
- Zoro # G406585146
- UPC # 87587710949
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 39 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Do Not Open This Valve Tag, Pk25 (RPT134)
- DELTANA Numbers, Zinc Black 4" (RNZ47)
- OMNIMED Triple Stainless Steel Glove Box Holder/Dispenser (305302)
- ROADPRO Red Mesh Warning Flag, w/Elastic, 16x16 (1818B)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- CARHARTT WRKPNTS DUNGAREE 34 30 MDNGHT (B11-MDT 34 30)
- DICKIES Industrial Work Pants, Twill, Black, 34x32 (LP92BK 34 32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- 5.11 Taclite Pro Pant, Mens, Black, 32x30 (74273)
- Blue Bay Workwear and Protective Clothing