Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 38X34
Mfr # BL126NCM38X34
Zoro # G306585185
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 38
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM38X34
- Zoro # G306585185
- UPC # 87587707208
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SPEEDGLAS Air Duct Tube, Nylon, Black (25-0400-55)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703)
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- C.H. HANSON Number Set, 1/8 In. H, Steel (20541)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 16 (64360)
- 5.11 Mens Urban Pants, Size 36" x 30", Khaki (74461)
- DUPONT Dupont 251-TY350S-L Tyvek Pants Elastic Waist (251-TY350S-L)
- DICKIES Industrial Work Pants, Twill, Black, 36x34 (LP92BK 36 34)
- GSS SAFETY ONYX Rip Stop Poly Insulated Winter Pant (8713-2XL/3XL)
- TRU-SPEC Mens Tactical Pants, 40" x 30", Navy (1025)
- Blue Bay Workwear