Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 37X34
Mfr # BL623NCM37X34
Zoro # G406585290
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 37
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL623NCM37X34
- Zoro # G406585290
- UPC # 87587710947
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 37 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340121)
- 5.11 Tactical Boots, 7-1/2, R, Black, Plain, PR (12404)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 36x30 (P874NV 36 30)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-BRN)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- GSS SAFETY ONYX Class E Safety Pants w/PTFE (6711-SMMD)
- 5.11 Men's Taclite Pant, Black, 48, Long (74273)
- RED KAP Industrial Work Pants, Navy, Size 38x34 In (PT20NV 38 34)
- Blue Bay Workwear and Protective Clothing