Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 36X34
Mfr # BL623NCM36X34
Zoro # G306585253
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 36
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL623NCM36X34
- Zoro # G306585253
- UPC # 87587710946
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Deep Grip Winter #5056 PR (5056 L)
- BRADY SAFEKEY Lockout Padlock Nylon Black 1.5" St (NYL-BLK-38ST-KD6PK)
- HY-KO Braille Women Signs 6" x 9", 3PK (A20008)
- BRADLEY Eye/facewash Assembly (S05-162GRGR)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Stryke Pants, 32 x 30 In, Dark Navy (74369)
- TRU-SPEC Mens Tactical Pants, Size 34", Dark Navy (1061)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- RED KAP Mens Dungaree Jean (PD80PW 38 30)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- Blue Bay Workwear