Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 35X34
Mfr # BL623NCM35X34
Zoro # G306585260
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 35
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM35X34
- Zoro # G306585260
- UPC # 87587710945
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 35 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES 500 Ft Lay Flat Ducting Fits 8In And (9500-500)
- SELLSTROM Safety Glasses, Green Scratch-Resistant (S72905)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 478U13 (478U13)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Work Pant, Black, 30 in Inseam (PT89BK 20 30)
- 5.11 Ripstop TDU Pant, Dark Navy, S R (74003)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, BLACK, 36X32 (101119-002-36-32)
- 5.11 Mens Cargo Pants, Size 30" x 32", Black (74439)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- RED KAP Mens Dungaree Jean (PD80PW 40 32)
- Blue Bay Workwear and Protective Clothing