Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 35X34
Mfr # BL126NCM35X34
Zoro # G406585245
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 35
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM35X34
- Zoro # G406585245
- UPC # 87587707205
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 35 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 66 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X6BK)
- K-FLEX USA Duct Liner 48 in W, 35 ft L (6RSKD148035-48)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S2861HS)
- DEWALT Premium Leather Welding Gloves, Small (DXMF04051SM)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 32x34 (LU20RB 32 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- CARHARTT Work Pants, Darkstone, Size 44x32 In (B13-DST 44 32)
- DICKIES Industrial Work Pants, Twill, Navy, 36x32 (LP92NV 36 32)
- 5.11 Stryke Pant, Khaki, 36 30 (74369)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x32 (P874BK 34 32)
- Blue Bay Workwear and Protective Clothing