Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 34X34
Mfr # BL623NCM34X34
Zoro # G806585203
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 34
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM34X34
- Zoro # G806585203
- UPC # 87587710944
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 34 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Contant Flow Breathing Tube, Nylon (HC2400)
- NMC Reserved Handicapped Parking Ada Sign, TM97G (TM97G)
- CONDOR Safety Glasses, Green Anti-Scratch (4VCA7)
- SUPERIOR GLOVE Tecactive Glove, 9, PR (PS13TAGPU9)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Navy, Cotton/Polyester (WP80NV 44 32)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- TRU-SPEC Mens Tactical Pants, Size 32", Dark Navy (1061)
- PROPPER Men Tactical Pants, 34"x30", Charcoal Grey (F52944X01534X30)
- BIG BILL Belt, Leather, Black, Hook and Loop (JA300-36/38-BLK)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 38x32 (LU20RB 38 32)
- Blue Bay Work Pants and Shorts