Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 33X34
Mfr # BL126NCM33X34
Zoro # G406585160
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 33
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM33X34
- Zoro # G406585160
- UPC # 87587707203
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 33 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS DEF Sticker, Diesel Exhaust Fluid Label: Fluid Safety - Heavy-Duty - White/Blue, 6x2, 10PK (Z-262DEF-10PK)
- DANNER Work Boot, 21210-9.5D Acadia 8" Black, PR (098397212519)
- MCR SAFETY Cut Resistant Gloves, A6 Cut Level, Uncoated, M, 1 PR (9356M)
- 5.11 Mens Cargo Pants, Size 38" x 32", Charcoal (74439)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- RED KAP Mns Navy Cargo Pant W/Snaps Miters (PT88NV 30 34)
- DICKIES Work Pants, Dark Navy, 36 in. Waist Size (LP65DN 36 34)
- TOUGH DUCK Traditional Logger Jean, WP040-DENIM-34 (WP040)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- TOUGH DUCK Safety Cargo Utility Pant, S60711-NAVY-4 (S60711)
- Blue Bay Workwear and Protective Clothing