Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 32X34
Mfr # BL126NCM32X34
Zoro # G506585176
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 32
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL126NCM32X34
- Zoro # G506585176
- UPC # 87587707202
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO NIOSH HEPA Filter (PF3000-02-002BP)
- HONEYWELL Disposable Flatfold Respirator, PK20 (DF300N95BX)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (113118)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 IRUV 5 Unbound (29080)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Men's Tactical Pant, Black, 42 to 43" (74251)
- 5.11 Taclite Pro Pant, Mens, Black, 42x30 (74273)
- 5.11 Mens Cargo Pants, Size 40" x 32", Charcoal (74439)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- DICKIES Work Pants, Poly/Cotton, Khaki, 32x32 (P874KH 32 32)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x34 (P874NV 32 34)
- Blue Bay Workwear