Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 31X34
Mfr # BL623NCM31X34
Zoro # G006585188
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 31
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM31X34
- Zoro # G006585188
- UPC # 87587710941
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, M ( 8 ), Black/Yellow (20-1-10603Y-M)
- BRADY Spare Battery, Size Universal (M71-BATT)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBBDPUG)
- BRADY Recycle Label, 6in. dia., Vinyl, PK100 (121062)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TRU-SPEC Mens Tactical Pants, Navy, Size 32" (1074)
- MARCO Leather Blast Suit - XX-Large (1029604)
- 5.11 Taclite Pro Pant, Mens, Black, 42x32 (74273)
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 46 30)
- Blue Bay Work Pants and Shorts