Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 31X34
Mfr # BL126NCM31X34
Zoro # G806585180
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 31
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM31X34
- Zoro # G806585180
- UPC # 87587707201
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Print-On Hook Material Label (M21-750-414)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (20GZ68)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Smoke Lenses, +1.5 Diopters, Tortoise Frame, Unisex, 1 Pair (19872)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100TP-A)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4030)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 34)
- TOUGH DUCK Flex Twill Cargo Pant, Navy, 36 (601006)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 36/30 (TB0A1VA9D02)
- DICKIES Regular Jeans, 36 in. Inseam, 36 in. Waist (C993RB 36 36)
- Blue Bay Workwear and Protective Clothing