Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 30X34
Mfr # BL126NCM30X34
Zoro # G406585269
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 30
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM30X34
- Zoro # G406585269
- UPC # 87587707200
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Lift Truck Traffic Caution Reflective Label, 10 in H, 14 in W, , LCU3-0266-RD_14x10 (LCU3-0266-RD_14x10)
- AMISTAD 12 x 16 in. Yard Sign & Stake - Fun Treats Ice Cream (AM2024170)
- BRADY Notice Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128912)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-10/XL)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TIMBERLAND PRO Work Series Pant Flex Canvis 8 34/30 (TB0A1VA9D02)
- 5.11 Ripstop TDU Pant, TDU Khaki, M L (74003)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 40x30 (74273)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- CARHARTT WRKPNTS DUNGAREE 31 30 BR 12 O (B11-MDT 31 30)
- RED KAP Work Pant, Black, 28 in Inseam (PT89BK 6 28)
- Blue Bay Workwear