Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 29X34
Mfr # BL623NCM29X34
Zoro # G006585294
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 29
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL623NCM29X34
- Zoro # G006585294
- UPC # 87587710939
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 29 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING The Viking Non-Safety Boots (VW29-12)
- BRADY Label Tape Cartridge, Permanent Printer (M21-750-595-BK)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- SALISBURY Face Shield, ATPV 20 cal/sq cm (LFH20FSA-PP)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- CARHARTT BN0011 M LseFit WshDck Utly Wrk Pnt (B11-MDT)
- 5.11 Mens Cargo Pants, Size 36" x 30", Black (74439)
- RED KAP Industrial Work Pants, Navy, Size 38x32 In (PT20NV 38 32)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x32 (74273)
- KISHIGO L-XL, Orange, Class E, Mesh Pants (3119-L-XL)
- Blue Bay Workwear