Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 28X34
Mfr # BL623NCM28X34
Zoro # G306585239
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 28
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM28X34
- Zoro # G306585239
- UPC # 87587710938
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 28 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Filter, Magenta, 1 PR, NIOSH (D3096)
- MECHANIX WEAR SpeedKnit(TM), Glove, HPPE, Size 9, 9, PR (S59EP-58-009)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Lime (12Pk) (16001-139-1875)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TOUGH DUCK Expandable Waist Flat Front Flex Twill P (WP090)
- RED KAP Mens Dungaree Jean (PD80PW 34 30)
- ELBECO Elbeco ELB-E2844R-36 Tek3 Cargo Pants - Midnight Navy; Size 36 (ELB-E2844R-36)
- DICKIES 32" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-32X32)
- PORTWEST Mesh Over Pants, XX/3X (US386)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- Blue Bay Workwear and Protective Clothing