Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 27X34
Mfr # BL126NCM27X34
Zoro # G806585210
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 27
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM27X34
- Zoro # G806585210
- UPC # 87587707197
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 27 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- MCR SAFETY High Visibility Vest, L Size, Unisex (VCL2MOL)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- CONDOR Stick Left Hand Only Welding Glove, Cowhide Palm, L (4NHD1)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Regular Jeans, 32 in. Inseam, 30 in. Waist (C993RB 30 32)
- PORTWEST Iona Plus Work Pants, 40 (F142)
- MARCO Ultralite Blast Suit - 4X-Large (1029506)
- RED KAP 6P54Pw0 Pre-Wash Indigo Denim Jeans (PD54PW 32 32)
- CARHARTT BD0017 M Rilaxed Fitt HW 5 Pkt Tprd Jean (B17-DST)
- 5.11 Stryke Pant, Black, 40 30 (74369)
- Blue Bay Workwear