Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 26X34
Mfr # BL623NCM26X34
Zoro # G106585187
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 26
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623NCM26X34
- Zoro # G106585187
- UPC # 87587710936
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 26 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE 1 gal Red Polyethylene Type I Safety Can Flammables (14160)
- ZETEX Heat Resistant Gloves, White, Zetex, PR (2100007)
- JUSTRITE Bench Can, 1 Qt., Steel, Yellow (10171)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Black, 38 in. Waist Size (LP65BK 38 32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- 5.11 Apex Pant Women, 6, Khaki, Zipper (64446-055-6-L)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 34 30)
- CARHARTT Force Relaxed Fit Lightweight Ripstop Work Short, Asphalt, W33, (104198-APHW33)
- DICKIES Regular Jeans, 32 in. Inseam, 36 in. Waist (C993RB 36 32)
- Blue Bay Workwear and Protective Clothing