Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 26X34
Mfr # BL126NCM26X34
Zoro # G306585154
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 26
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL126NCM26X34
- Zoro # G306585154
- UPC # 87587707196
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 26 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PELTOR Hard Hat Mounted Ear Muffs, 21 dB, Peltor Optime 95, Beige/Black (H6P3E/V)
- MCR SAFETY Cut Resistant Fingerless Coated Gloves, A3 Cut Level, PVC, M, 1 PR (9369M)
- FOCO Neck Gaiter Minn Vikings (194751392443)
- RADIANS Hi-Vis Econ TpO/Cl1 Two Tone Safety Vest-Red-2X (SV22-1ZRM-2X)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Mens, 38" Waist, 32" Inseam (WP95BK 38 32)
- RED KAP Mens Charcoal Industrial Short (PT26CH 30 10)
- DICKIES Industrial Work Pants, Twill, Black, 38x34 (LP92BK 38 34)
- SWEDEPRO Chainsaw Pants, Navy, Size 34 to 36x33 In (153034)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 32)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 30x30 (LU20RB 30 30)
- Blue Bay Workwear