Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS NAVY 25X34
Mfr # BL126NCM25X34
Zoro # G306136615
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 25
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126NCM25X34
- Zoro # G306136615
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 25 |
Details
Item | Women's Stretch Twill Pants |
Color | Navy |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-4)
- PIG PIG Spill Kit, Chem/Hazmat, Yellow (KIT3200)
- CONDOR Leather Drivers Glove, Goatskin, Tan, XL, PR (4TJZ6)
- NMC Symbol Fire Axe Imo Label (IMO107P)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- TOUGH DUCK Ripstop Technical Snow Pant, Fluor.2XL (SP081)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 35 32)
- 5.11 Stryke Pant, Black, 30 30 (74369)
- PROPPER Men Tactical Pants, 34" x 30", Black (F52944X00134X30)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- DOVETAIL WORKWEAR Maven Slim - Powerflex Indigo Denim 2x28 (DWF18P1D-502-2x28)
- Blue Bay Work Pants and Shorts