Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 44X34
Mfr # BL126BCM44X34
Zoro # G006585195
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 44
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM44X34
- Zoro # G006585195
- UPC # 87587707304
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE High Voltage Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0153-ND_10X7)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- BRADY Beaded Chain, 4-1/2 In, PK100 (23306)
- FIFTHPULSE 4 pack, Vinyl Disposable Gloves, Vinyl, Powder-Free, L, 50 PK, Black (FP-FMN100087-4A)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, NAVY BLUE, 40X32 (608-006-40-32)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045DK 42 30)
- CARHARTT Dungaree Work Pants, Black, Size 32x30 In (B11-BLK 32 30)
- 5.11 Mens Cargo Pants, Size 40" x 30", Black (74439)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x32 (P874NV 32 32)
- Blue Bay Workwear