Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 40X34
Mfr # BL126BCM40X34
Zoro # G706585280
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 40
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM40X34
- Zoro # G706585280
- UPC # 87587707300
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 40 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR (RWG23L)
- LYLE Emergency Vehicle Parking Sign, 18" x 12, T1-1774-DG_12x18 (T1-1774-DG_12x18)
- OCCUNOMIX Anti-Vibration Gloves, 2XL, Blk, Leather, PR (426-066)
- ANSELL Scorpio Neoprene Coated Gloves, M (212511)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Industrial Work Pants, Navy, Size 34x34 In (PT20NV 34 34)
- 5.11 Men's Tactical Pant, Black, 36 to 37" (74251)
- 5.11 Apex Pants, Size 35" x 32", Battle Brown (74434)
- TRU-SPEC Mens Tactical Pants, Size 38", Charcoal (1079)
- CARHARTT Work Pants, Darkstone, Size 42x34 In (B13-DST 42 34)
- PIONEER Ripstop Pant, Orange, 2XL (V1200451U-2XL)
- Blue Bay Workwear