Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 39X34
Mfr # BL126BCM39X34
Zoro # G906585288
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 39
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM39X34
- Zoro # G906585288
- UPC # 87587707209
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 39 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 00, Sz 8, PR (GK0011R/8)
- STI Smoke and Acoustic Pthwy Device, 9 in. W (NEZDP233)
- HARRIS INDUSTRIES Banding Tape, Green, 4 In. W (DA3)
- BDG Goatskin Driver Cut Resistant Liner, Size X3L (20-1-1871-X3L)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- MARCO Leather Blast Suit - X-Large (1029603)
- DICKIES Cargo Shorts, Navy, Cotton/Polyester (WP90NV 44 12)
- 5.11 Stryke Pant, Size 2, Dark Navy (64386)
- 5.11 Stryke Pant, TDU Green, 38 32 (74369)
- 5.11 Taclite EMS Pants, R/12, Black (64369)
- MARCO Ultralite Blast Suit - 5X-Large (1029507)
- Blue Bay Work Pants and Shorts