Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 38X34
Mfr # BL126BCM38X34
Zoro # G306585147
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 38
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM38X34
- Zoro # G306585147
- UPC # 87587707208
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Kimtech, Nitrile Disposable Gloves, 4.7 mil Palm, Nitrile, Powder-Free, XL, 180 PK, Blue (62829)
- BRADY Precut Label Cartridge, White, Matte (M4-11-499)
- HONEYWELL Integral Motorized Pump Kit, Yellow (M5-PUMP)
- LASTPLAY A-M-24 Automatic-Manual Inflatable Pfd Life Jacket; Blue (LA11445)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 42 32)
- DICKIES Double Knee Pants 32X30 (2053WH 3230)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-253)
- VIKING Men Trizone Pant, Insulated, Black, S (858PB-S)
- DICKIES Work Pants, Poly/Cotton, Khaki, 34x34 (P874KH 34 34)
- RED KAP Mens Charcoal Dura Kap Work Pant (PT20CH 4032)
- Blue Bay Workwear and Protective Clothing