Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 35X34
Mfr # BL126BCM35X34
Zoro # G006585140
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 35
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL126BCM35X34
- Zoro # G006585140
- UPC # 87587707205
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 35 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT TrustFit(TM)Pod Reusable Foam Ear Plugs, Pod Shape, 28, Orange, 100 PK (TRUSTFITPOD-30)
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-S)
- FUTURO Sport Ankle Support, One Size, PK12 (09037ENR)
- OCCUNOMIX Vest, XL, Yellow, 38", 24-1/2" L (LUX-XGTM-YXL)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Women's Tactical Pant, Black, 8, 30-32" (64358)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- CARHARTT WRKPNTS DUNGAREE 34 32 MDNGHT (B11-MDT 34 32)
- CARHARTT BD2808 M RF Rilaxed Fitt Utly Jean (102808-498)
- 5.11 Taclite EMS Shorts, Size 42, Dark Nvy (73309)
- 5.11 Men's Tactical Pant, OD Green, 30 to 31" (74251)
- Blue Bay Workwear and Protective Clothing