Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 32X34
Mfr # BL126BCM32X34
Zoro # G206585223
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 32
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Bay
- MFR # BL126BCM32X34
- Zoro # G206585223
- UPC # 87587707202
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 32 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Water Resistant Disposable Shoe Covers, Size 6-11, Blue, 300PK (708199A)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7GXL)
- MOON AMERICAN Rocker Lug Cap w/Chain, FNPSH, 1-1/2 In (662-1511)
- BRADY Numbers and Letters Labels, PK 10 (5100P-2)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- HORACE SMALL Men Ss White Security Sht Epaulets (SP66WH SS M)
- 5.11 Defender Flex Jeans, Size 34", DW Indigo (74477)
- RED KAP Mens Charcoal Industrial Short (PT26CH 38 10)
- TOUGH DUCK Stretch Cargo Pant 4-Way, Fluor.2XL (SP061)
- WRANGLER RIGGS WORKWEAR Wrangler Riggs Workwear Technician Pants (3W045CH 44 34)
- DICKIES Carpenter Jeans, Cotton, 14oz, Indigo, 40x34 (LU20RB 4034)
- Blue Bay Work Pants and Shorts