Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 31X34
Mfr # BL126BCM31X34
Zoro # G906585141
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 31
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM31X34
- Zoro # G906585141
- UPC # 87587707201
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 31 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Spill Tray, 20 gal Spill Capacity, Polyethylene (28716)
- RADIANS Radian® Axis™ Cut Resistant Polyurethane Palm Gloves, Orange/Black, S, 1 Pair (RWG557S)
- AZAR DISPLAYS 5" H x 24" L Black C-Channel (600524-BLK)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Recycled Plastic, White (U7-1074-NP_14X10)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Poly/Cotton Twill, Black, 34x30 (P874BK 34 30)
- 5.11 Apex Pants, Size 34" x 30", Dark Navy (74434)
- PIONEER Traffic All Mesh Pant, Green, 4/5XL (V1070760U-4/5XL)
- DICKIES Work Pants, Black, 32 in. Waist Size (LP65BK 32 30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X34 (101137-032-36-34)
- 5.11 Mens Urban Pants, Size 38" x 34", Khaki (74461)
- Blue Bay Work Pants and Shorts