Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 30X34
Mfr # BL126BCM30X34
Zoro # G406585207
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 30
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM30X34
- Zoro # G406585207
- UPC # 87587707200
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 30 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Duck Bib Overall (101627-001)
- UTILITY PRO Hi-Viz Sweatshirt, Yellow/Blk, Polymide, XL (UHV425-XL-BLKYLW)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1113010)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Mens Cargo Pants, Size 36" x 32", Navy (74439)
- RED KAP Mens Charcoal Industrial Short (PT26CH 48 10)
- 5.11 Ripstop TDU Pants, R/12, Dark Navy (64359)
- DICKIES Work Pants, Poly/Cotton Twill, Navy, 32x30 (P874NV 32 30)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- Blue Bay Work Pants and Shorts