Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 29X34
Mfr # BL126BCM29X34
Zoro # G106585156
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 29
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL126BCM29X34
- Zoro # G106585156
- UPC # 87587707199
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 29 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians ST11-N Non-Rated Short Sleeve Safety T-shirt with Max-Dri(TM) (ST11-NPOS-2X)
- VIKING Torrent Jacket, Black, XXL (828BK-XXL)
- RAE Stencil, Caution Forklift Traffic, 24 in (STL-116-12415)
- FIRE GONE Suppressant, w/Brackets, PK2 (2-FG-7209)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- DICKIES 34" x 34" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X34)
- CARHARTT Work Pants, Darkstone, Size 46x30 In (B13-DST 46 30)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- Blue Bay Work Pants and Shorts