Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM44X34
Zoro # G806585265
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 44
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM44X34
- Zoro # G806585265
- UPC # 87587711074
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 44 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- ACCUFORM 22 in Height, 17 in Width, English (SP124509L)
- JOHNSON CONTROLS Encapsulated Pres Control, Spdt (P100EE-78C)
- LYLE Decal, Danger No Loose Clothing, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle (LCU4-0633-ND_7X5)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- DICKIES Work Pants, Dark Navy, 34 in. Waist Size (LP65DN 34 30)
- 5.11 Mens Cargo Pants, Size 44" x 32", Charcoal (74439)
- CONDOR OUTDOOR PRODUCTS MAVERICK SHORTS, FDE, 30 (101162-029-30)
- CARHARTT BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt (102291-039)
- 5.11 Ripstop TDU Pants, L/20, Dark Navy (64359)
- Blue Bay Workwear and Protective Clothing