Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM39X34
Zoro # G706585235
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 39
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM39X34
- Zoro # G706585235
- UPC # 87587711069
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 39 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE INTERLOCKING STENCILS Stencil, Numbers, Brass, 1/2in.W x 1/2in.H (10006)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 48 In. L, 24 In. W (A02CRC24X48)
- CROSSFIRE Crossfire Concept Foam Lined Bifocal Safety Eyewear (84425)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- DICKIES Work Pants, Black, 36 in. Waist Size (LP65BK 36 34)
- CARHARTT Dungaree Work Pants, Black, Size 30x30 In (B11-BLK 30 30)
- CONDOR OUTDOOR PRODUCTS SENTINEL TACTICAL PANTS, STONE, 36X34 (608-030-36-34)
- CARHARTT BD2804 M RF Rilaxed Fitt 5 Pocket Jean (102804-498)
- RED KAP Mens Khaki Pant W/Side Elastic (PT60KH 38 30)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- Blue Bay Workwear