Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM38X34
Zoro # G006585164
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 38
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM38X34
- Zoro # G006585164
- UPC # 87587711068
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR D-Ring Extender with Loop, 18 in. (30HG84)
- NMC Main Disconnect Label, Pk5 (EPA5AP)
- ABUS Lockout Padlock, KA, Green, 1-1/2"H, PK12 (72/40 KAx12 Green)
- 3M SCOTT Hood, For IDLH (8007204)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X34 (101257-002-36-34)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X32 (101119-004-38-32)
- PORTWEST Iona Plus Work Pants, 34 (F142)
- 5.11 Stryke Pant, Size 30, Charcoal (74369)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, BLACK, 36X30 (610T-002-36-30)
- DICKIES Utility Jean, Male, Rinsed Slate, 50x32 (1933SL 50 32)
- Blue Bay Workwear and Protective Clothing