Shop All Work Pants and Shorts
Blue Bay
WOMENS FIT LOW RISE STRAIGHT LEG FITS OVER BOOTS BLACK 28X34
Mfr # BL623BCM36X34
Zoro # G206585186
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material 65% Polyester / 35% Cotton
- Gender Women's
- Size 36
- Inseam 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Blue Bay
- MFR # BL623BCM36X34
- Zoro # G206585186
- UPC # 87587711066
- Country of Origin Colombia
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Women's Stretch Twill Pants |
Color | Black |
Material | 65% Polyester / 35% Cotton |
Gender | Women's |
Inseam | 34 |
Description
65% POLYESTER 35% COTTON MECHANICAL STRETCH TWILL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex V29, Disposable Gloves, 2.8 mil Palm, Vinyl, Powder-Free, L, 100 PK, Blue (V29)
- LYLE Fire Extinguisher Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U1-1010-RD_5X7)
- WEARWELL 25 ft. L x PVC, 1/4" Thick (701.14X3X25BK)
- 3M SCOTT Full-Facepiece Respirator, Rubber, S (805775-81)
- BLUE BAY MENS LOW RISE FIT STRAIGHT LEG FITS OVER BOOTS BLACK 50X34 (B623NCM50X34)
- CONDOR OUTDOOR PRODUCTS MAVERICK SHORTS, FDE, 30 (101162-029-30)
- TRU-SPEC Mens Tactical Pants, Size 30", Black (1062)
- 5.11 Men's Tactical Pant, Black, 30 to 31" (74251)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- CAT WORKWEAR H2O Resistant Defender Workwear Pant, Bl (1810008-10109)
- CARHARTT BS3542 M RF Rilaxed Fitt Cnvs Crgo Short (103542-BLK)
- Blue Bay Workwear and Protective Clothing